100 W HPS BALLAST ASY-GLOBE

Item #: 0395808

Cat #: KPB100LMT

UPC: 781381548588

Company wide:
0 in stock
Mercmaster III 250 KP Series Ballast Body, Lamp Type: 100 WTT 9400 LM Mogul High Pressure Sodium, Lamp Wattage: 100 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT

Overview

Mercmaster III 250 KP Series Ballast Body, Lamp Type: 100 WTT 9400 LM Mogul High Pressure Sodium, Lamp Wattage: 100 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT
Also known as: 781381548588, KPB100LMT, APPKPB100LMT

Specifications

Wattage: 100
Material: Aluminum
Light Technology: HID
Wattage: 100
Light Technology: HID
Material: Aluminum