
225A, Commercial Meter Stack, NEMA 3R, 3-Phase
Item #: 0395601
Cat #: 35SS320RAB
UPC: 782114055076
$ 9502.44 EA
Company wide:
4
in stock
Documents & Guides
Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (3) Ring Style, 5-Jaw, 225 Amp Meter Sockets, 3-Phase, 208Y/120V AC In, 1-Phase, 120/240V AC Out, 1200 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (3) Bolt-on Type Main Tenant Circuit Breakers (Type EHD2 which requires (1) 37MMCBK kit per breaker, CC2_X, CHH2_H2X, CHH2_H4X or CHH2_X)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (3) Ring Style, 5-Jaw, 225 Amp Meter Sockets, 3-Phase, 208Y/120V AC In, 1-Phase, 120/240V AC Out, 1200 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (3) Bolt-on Type Main Tenant Circuit Breakers (Type EHD2 which requires (1) 37MMCBK kit per breaker, CC2_X, CHH2_H2X, CHH2_H4X or CHH2_X)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton commercial meter stack, Socket amperage: 225A, Amperage rating: 200A, Aluminum, Bus rating: 1200A, Test bypass, NEMA 3R, Depends on selected MCB, Five-jaw, 3 Sockets, Three-phase in, single-phase out, Ring, 120/240 Vac, NEMA 3R
Also known as: 782114055076, 35SS320RAB, CUT35SS320RAB
Specifications
| Amps: | 200, 800, 225 |
| Phase: | 3 |
| Sockets: | 3 |
| Volts AC: | 120/240, 120/208Y |
| Jaws: | 5 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200, 800, 225 |
| Sockets: | 3 |
| Jaws: | 5 |
| Phase: | 3 |
| Volts AC: | 120/240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |