APP KPAL1075A9 MMIII HPS 100W

Item #: 0395587

Cat #: KPAL1075A9

UPC: 781381126786

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPAL1075A9 MMIII HPS 100W

Overview

APP KPAL1075A9 MMIII HPS 100W
Also known as: 781381126786, KPAL1075A9, APPKPAL1075A9

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID