B-line Sb57166s084fb Vertical Cabli

Item #: 0395557

Cat #: SB57166S084FB

UPC: 799038183464

$ 1384.61 EA
Company wide:
0 in stock
Documents & Guides
Vertical Cabling Section, Single, 84-in. Height, 6 3/8-in. Depth, 6-in. Width, F

Overview

Vertical Cabling Section, Single, 84-in. Height, 6 3/8-in. Depth, 6-in. Width, F
Also known as: 799038183464, SB57166S084FB, BLISB57166S084FB

Specifications

Height: 84 in
Width: 6 in
Height: 84 in
Width: 6 in