Metal Halide, Pulse Start Lamp, 320W, ED28

Item #: 0395548

Cat #: MS320/U/PS

UPC: 046677383817

$ 71.99 EA
Company wide:
138 in stock
Metal Halide, Pulse Start Lamp, 320W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 30,000, CRI: 62, Color Temp: 4100K, ANSI Code: M154/M132/E. Color: Clear. *Philips Part # 38381-0*

Overview

Metal Halide, Pulse Start Lamp, 320W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 30,000, CRI: 62, Color Temp: 4100K, ANSI Code: M154/M132/E. Color: Clear. *Philips Part # 38381-0*

Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.

Also known as: 046677383817, MS320/U/PS, PHIMS320UPS

Specifications

Type: Pulse Start
Color Temperature: 4100 (Cool White)
Color: Clear
ANSI Code: M132/E, M154/E
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 62
Base: Mogul Screw (E39)
Lumens: 30000
Shape: ED28 (Elliptical Dimple)
Wattage: 320
Light Technology: HID
Type: Pulse Start
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
Color Temperature: 4100 (Cool White)
ANSI Code: M132/E, M154/E
Color Rendering Index (CRI): 62
Lumens: 30000
Wattage: 320