
$ 52.82 EA
Company wide:
0
in stock
Documents & Guides
90 DEG Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 3/4 - 7/8 IN, Material: Malleable Iron, Color: Gray Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class II, Division 1 An
Overview
90 DEG Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 3/4 - 7/8 IN, Material: Malleable Iron, Color: Gray Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class II, Division 1 An
Also known as: 781381449120, CG9075100S, APPCG9075100S
Specifications
| Material: | Malleable Iron |
| Material: | Malleable Iron |