APP KPAH1075GGP MMIII MH 100W

Item #: 0395442

Cat #: KPAH1075GGP

UPC: 781381112352

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPAH1075GGP MMIII MH 100W

Overview

APP KPAH1075GGP MMIII MH 100W
Also known as: 781381112352, KPAH1075GGP, APPKPAH1075GGP

Specifications

Knockout Diameter: 1/2 in
Depth: 2 in
Gangs: 1
Color: Bronze
Finish: Bronze
Knockout Diameter: 1/2 in
Gangs: 1
Finish: Bronze
Depth: 2 in
Color: Bronze