Enclosure, NEMA 1, Hinge Cover with Recessed Handle, 20 x 20 x 8.620", Steel/Gray

Item #: 0395438

Cat #: A20N208LP

UPC: 783510809300

$ 561.15 EA
Company wide:
0 in stock
Wall Mount Control Enclosure, NEMA 1, Hinge Cover with Recessed Handle, 20 x 20 x 8.620 Inch, Steel With Powder Coat Finish

Overview

Wall Mount Control Enclosure, NEMA 1, Hinge Cover with Recessed Handle, 20 x 20 x 8.620 Inch, Steel With Powder Coat Finish

Medium Hinged-Cover with Recessed Handle, Type 1, have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.

Also known as: 783510809300, A20N208LP, HOFA20N208LP

Specifications

Height: 20 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 20 in
Material: Steel
Finish: Powder Coated
Depth: 8.630 in
Height: 20 in
Color: Gray
Material: Steel
Depth: 8.630 in
IP/NEMA Rating: NEMA 1, IP30
Width: 20 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)