10 Bare Stranded Copper Wire, 2500 Ft.

Item #: 0395420

Cat #: 10BCSTRX2500

UPC:

$ 0.70 FT
Company wide:
0 in stock
Documents & Guides
10 AWG Bare Stranded Copper Wire, 2500 Ft. Length

Overview

10 AWG Bare Stranded Copper Wire, 2500 Ft. Length
Also known as: 10BCSTRX2500

Specifications

Gauge: 10 AWG
Length: 2500 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 10 AWG
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Material: Soft Drawn Copper