APP KPAF100 FLEX PENDANT HOOD 1 MM

Item #: 0395399

Cat #: KPAF100

UPC: 781381757102

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPAF100 FLEX PENDANT HOOD

Overview

APP KPAF100 FLEX PENDANT HOOD
Also known as: 781381757102, KPAF100, APPKPAF100

Specifications

Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Mounting: Horizontal
Material: Die Cast Aluminum
Gangs: 1
Color: Gray
Mounting: Horizontal