APP IMLLEDW43P5BU IMLED LP 4K LM 1"

Item #: 0395366

Cat #: IMLLEDW43P5BU

UPC: 781381058582

Company wide:
0 in stock
APP IMLLEDW43P5BU IMLED LP 4K

Overview

APP IMLLEDW43P5BU IMLED LP 4K
Also known as: 781381058582, IMLLEDW43P5BU, APPIMLLEDW43P5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 4800
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 4800
Light Technology: LED