APP IMLLEDW43G5BU IMLED LP 4K LM 1"

Item #: 0395344

Cat #: IMLLEDW43G5BU

UPC: 781381909372

Company wide:
0 in stock
APP IMLLEDW43G5BU IMLED LP 4K

Overview

APP IMLLEDW43G5BU IMLED LP 4K
Also known as: 781381909372, IMLLEDW43G5BU, APPIMLLEDW43G5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED