APP IMLLEDW43D5BU IMLED LP 4K LM 1"

Item #: 0395336

Cat #: IMLLEDW43D5BU

UPC: 781381058575

Company wide:
0 in stock
APP IMLLEDW43D5BU IMLED LP 4K

Overview

APP IMLLEDW43D5BU IMLED LP 4K
Also known as: 781381058575, IMLLEDW43D5BU, APPIMLLEDW43D5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 4600
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 4600
Light Technology: LED