APP IMLLEDW42P5BU IMLED LP 4K LM 3/

Item #: 0395327

Cat #: IMLLEDW42P5BU

UPC: 781381058568

Call for price
Company wide:
0 in stock
APP IMLLEDW42P5BU IMLED LP 4K

Overview

APP IMLLEDW42P5BU IMLED LP 4K
Also known as: 781381058568, IMLLEDW42P5BU, APPIMLLEDW42P5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 4800
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 4800
Light Technology: LED