
APP IMLLEDW42J5BU7 IMLED LP 4K LM 3
Item #: 0395321
Cat #: IMLLEDW42J5BU7
UPC: 781381054423
Company wide:
0
in stock
APP IMLLEDW42J5BU7 IMLED LP 4
Overview
APP IMLLEDW42J5BU7 IMLED LP 4
Also known as: 781381054423, IMLLEDW42J5BU7, APPIMLLEDW42J5BU7
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |