APP IMLLEDW42D5BU IMLED LP 4K LM 3/

Item #: 0395298

Cat #: IMLLEDW42D5BU

UPC: 781381058551

Company wide:
0 in stock
APP IMLLEDW42D5BU IMLED LP 4K

Overview

APP IMLLEDW42D5BU IMLED LP 4K
Also known as: 781381058551, IMLLEDW42D5BU, APPIMLLEDW42D5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 4600
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 4600
Light Technology: LED