APP IMLLEDW33P5BU IMLED LP 3K LM 1"

Item #: 0395290

Cat #: IMLLEDW33P5BU

UPC: 781381058544

Company wide:
0 in stock
APP IMLLEDW33P5BU IMLED LP 3K

Overview

APP IMLLEDW33P5BU IMLED LP 3K
Also known as: 781381058544, IMLLEDW33P5BU, APPIMLLEDW33P5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 3400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 3400
Light Technology: LED