
1A Fast-Acting Telecommunication Fuse With Indication, 125VAC, Gray
Item #: 0395281
Cat #: GMT-1A
UPC: 051712576734
$ 14.39 EA
Company wide:
17
in stock
Documents & Guides
1 Amp Fast-Acting Telecommunication Fuse, with Indication, 60Vdc/125Vac, Color Code: Gray, Ships in Box (10) Quantity Only
Overview
1 Amp Fast-Acting Telecommunication Fuse, with Indication, 60Vdc/125Vac, Color Code: Gray, Ships in Box (10) Quantity Only
The GMT-1A is a popular 1-amp, fast-acting indicating telecommunications fuse manufactured by Eaton Bussmann. It is primarily used to provide circuit protection in telecom, computer, and control equipment
Also known as: 051712576734, GMT-1A, BUSGMT1A
Specifications
| Speed: | Fast Acting |
| Amps: | 1 |
| Interrupt Rating AC: | 300 |
| Type: | Fuse, Indicator |
| Material: | Thermoplastic |
| Interrupt Rating DC: | 300 |
| Speed: | Fast Acting |
| Interrupt Rating AC: | 300 |
| Material: | Thermoplastic |
| Amps: | 1 |
| Type: | Fuse, Indicator |
| Interrupt Rating DC: | 300 |