APP IMLLEDW32G5BU IMLED LP 3K LM 3/

Item #: 0395234

Cat #: IMLLEDW32G5BU

UPC: 781381908481

Company wide:
0 in stock
APP IMLLEDW32G5BU IMLED LP 3K

Overview

APP IMLLEDW32G5BU IMLED LP 3K
Also known as: 781381908481, IMLLEDW32G5BU, APPIMLLEDW32G5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 3600
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 3600
Light Technology: LED