APP IMLLEDW23J5BU IMLED LP 2K LM 1"

Item #: 0395201

Cat #: IMLLEDW23J5BU

UPC: 781381047555

Company wide:
0 in stock
APP IMLLEDW23J5BU IMLED LP 2K

Overview

APP IMLLEDW23J5BU IMLED LP 2K
Also known as: 781381047555, IMLLEDW23J5BU, APPIMLLEDW23J5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 2200
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 2200
Light Technology: LED