APP IMLLEDW22P5BU IMLED LP 2K LM 3/

Item #: 0395174

Cat #: IMLLEDW22P5BU

UPC: 781381058483

Company wide:
0 in stock
APP IMLLEDW22P5BU IMLED LP 2K

Overview

APP IMLLEDW22P5BU IMLED LP 2K
Also known as: 781381058483, IMLLEDW22P5BU, APPIMLLEDW22P5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 2400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 2400
Light Technology: LED