APP IMLLEDW22D5BU IMLED LP 2K LM 3/

Item #: 0395141

Cat #: IMLLEDW22D5BU

UPC: 781381058476

Company wide:
0 in stock
APP IMLLEDW22D5BU IMLED LP 2K

Overview

APP IMLLEDW22D5BU IMLED LP 2K
Also known as: 781381058476, IMLLEDW22D5BU, APPIMLLEDW22D5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 2300
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 2300
Light Technology: LED