4/0 w/Ground, Aluminum Feeder Cable, 600V

Item #: 0395083

Cat #: 4A4MCAWGRDX1000

UPC: 739373020789

$ 11.09 FT
Company wide:
3,219 in stock
Documents & Guides
(4) 4/0 AWG with (1) Ground, Aluminum, 600 Volts, Feeder Cable, No Jacket.

Overview

(4) 4/0 AWG with (1) Ground, Aluminum, 600 Volts, Feeder Cable, No Jacket.

Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.

Also known as: 739373020789, 4A4MCAWGRDX1000, feeder mc

Specifications

Length: 1000 ft, Cut to Length
Jacket: Aluminum
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 4
Material: Aluminum
Length: 1000 ft, Cut to Length
Gauge: 4/0 AWG
Conductors: 4
Jacket: Aluminum
Volts AC: 600
Material: Aluminum