APP IMLLEDS44J5BU IMLED LP 4K LM 1.

Item #: 0395077

Cat #: IMLLEDS44J5BU

UPC: 781381047487

Company wide:
0 in stock
APP IMLLEDS44J5BU IMLED LP 4K

Overview

APP IMLLEDS44J5BU IMLED LP 4K
Also known as: 781381047487, IMLLEDS44J5BU, APPIMLLEDS44J5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Lumens: 4300
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 4300
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED