APP IMLLEDS35G5BU IMLED LP 3K LM 1.

Item #: 0395035

Cat #: IMLLEDS35G5BU

UPC: 781381908160

Company wide:
0 in stock
APP IMLLEDS35G5BU IMLED LP 3K

Overview

APP IMLLEDS35G5BU IMLED LP 3K
Also known as: 781381908160, IMLLEDS35G5BU, APPIMLLEDS35G5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Lumens: 3600
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 3600
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED