APP IMLLEDS25G5BU IMLED LP 2K LM 1.

Item #: 0394953

Cat #: IMLLEDS25G5BU

UPC: 781381908047

Call for price
Company wide:
0 in stock
APP IMLLEDS25G5BU IMLED LP 2K

Overview

APP IMLLEDS25G5BU IMLED LP 2K
Also known as: 781381908047, IMLLEDS25G5BU, APPIMLLEDS25G5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 2500
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 2500
Light Technology: LED