APP IMLLEDS24J5BU8 IMLED LP 2K LM 1

Item #: 0394930

Cat #: IMLLEDS24J5BU8

UPC: 781381054225

Company wide:
0 in stock
APP IMLLEDS24J5BU8 IMLED LP 2

Overview

APP IMLLEDS24J5BU8 IMLED LP 2
Also known as: 781381054225, IMLLEDS24J5BU8, APPIMLLEDS24J5BU8

Specifications

Type: Concrete Ring
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Device
Shape: Square
Size: 4
Material: Steel
Type: Concrete Ring
Mounting: Device
Size: 4
Knockout Diameter: 1/2 in, 3/4 in
Shape: Square
Material: Steel