
APP IMLLEDS24J5BU5 IMLED LP 2K LM 1
Item #: 0394926
Cat #: IMLLEDS24J5BU5
UPC: 781381053792
Company wide:
0
in stock
APP IMLLEDS24J5BU5 IMLED LP 2
Overview
APP IMLLEDS24J5BU5 IMLED LP 2
Also known as: 781381053792, IMLLEDS24J5BU5, APPIMLLEDS24J5BU5
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/8 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |