APP IMLLEDS24J5BU IMLED LP 2K LM 1.

Item #: 0394925

Cat #: IMLLEDS24J5BU

UPC: 781381047463

Company wide:
0 in stock
APP IMLLEDS24J5BU IMLED LP 2K

Overview

APP IMLLEDS24J5BU IMLED LP 2K
Also known as: 781381047463, IMLLEDS24J5BU, APPIMLLEDS24J5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Lumens: 2200
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 2200
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED