Spiral Wrap

Item #: 0394886

Cat #: P3

UPC:

Company wide:
0 in stock
Documents & Guides
IBOCO P3 SPIRALITE (PKG/80') 3/8-3 NATURAL

Overview

IBOCO P3 SPIRALITE (PKG/80') 3/8-3 NATURAL
Also known as: P3, IBOP3

Specifications

Length: 80 ft
Diameter: 0.310 in
Color: White
Length: 80 ft
Color: White
Diameter: 0.310 in