APP IMLLEDR44D5BU IMLED LP 4K LM 1.

Item #: 0394828

Cat #: IMLLEDR44D5BU

UPC: 781381048118

Company wide:
0 in stock
APP IMLLEDR44D5BU IMLED LP 4K

Overview

APP IMLLEDR44D5BU IMLED LP 4K
Also known as: 781381048118, IMLLEDR44D5BU, APPIMLLEDR44D5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Lumens: 4600
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 4600
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED