APP IMLLEDR35G5BU IMLED LP 3K LM 1.

Item #: 0394801

Cat #: IMLLEDR35G5BU

UPC: 781381907804

Call for price
Company wide:
0 in stock
APP IMLLEDR35G5BU IMLED LP 3K

Overview

APP IMLLEDR35G5BU IMLED LP 3K
Also known as: 781381907804, IMLLEDR35G5BU, APPIMLLEDR35G5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Lumens: 3600
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 3600
Light Technology: LED
Mounting: Stanchion
Color: Gray
Volts AC Range: 120 - 277