BUS DROP SNG U EYE .52-.72 DIA

Item #: 0394799

Cat #: FC52

UPC: 785007998733

$ 33.63 EA
Company wide:
0 in stock
Documents & Guides
Bus drop, Closed mesh, Single eye. Cable diameter - 0.530-0.730, Bale length - 9,Mesh length - 6.5, Break strength - 1,100 lbs.

Overview

Bus drop, Closed mesh, Single eye. Cable diameter - 0.530-0.730, Bale length - 9,Mesh length - 6.5, Break strength - 1,100 lbs.
Also known as: 785007998733, FC52, PASFC52

Specifications

Length: 6 1/2 in
Material: Steel
Diameter Range: 0.530 - 0.730 in
Length: 6 1/2 in
Diameter Range: 0.530 - 0.730 in
Material: Steel