M18™ Fuel 1-1/2" Lineman Magnetic Drill High Demand Kit

Item #: 0394781

Cat #: 2788-22HD

UPC: 045242478835

$ 3052.84 EA
Company wide:
0 in stock
Documents & Guides
M18™ Fuel 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes: (1) M18 FUEL™ 1-1/2" Lineman Magnetic Drill, (2) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880), (1) Safety Strap, (1) Magnetic Lubrication Tank, (1) Chuck Key, (1) Carrying Case, (1) AC/DC Vehicle Charger, (1) 3/4” Weldon to ½” Chuck Adapter & (2) 1” Retractable Pilot Pin

Overview

M18™ Fuel 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes: (1) M18 FUEL™ 1-1/2" Lineman Magnetic Drill, (2) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880), (1) Safety Strap, (1) Magnetic Lubrication Tank, (1) Chuck Key, (1) Carrying Case, (1) AC/DC Vehicle Charger, (1) 3/4” Weldon to ½” Chuck Adapter & (2) 1” Retractable Pilot Pin

The M18™ FUEL 1-1/2” Magnetic Drill drills faster than the number one corded competitor, delivers the strongest magnetic hold on 1/4” steel providing a safer drilling environment in this material, and drills up to (76) 13/16” holes per charge. The M18™ FUEL 1-1/2” Magnetic Drill delivers safer drilling on ¼” steel by providing the industry’s strongest holding force on this material. By utilizing permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 1-1/2” annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The M18™ REDLITHIUM HIGH DEMAND 9.0 Battery Pack delivers up to 5X more run time, 35% more power, and runs 60% cooler than standard 18V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM HIGH DEMAND 9.0 battery is fully compatible with 100+ M18™ tools.

Also known as: 045242478835, 2788-22HD, MIL278822HD

Specifications

Type: Magnetic Drill, Lithium Battery
Volts AC: 18
Type: Magnetic Drill, Lithium Battery
Volts AC: 18