30W PAR38 LED Lamp, 27K

Item #: 0394767

Cat #: LED-8055M27

UPC: 844006081850

Company wide:
0 in stock
Documents & Guides
LED Lamp, 30W, 120-277V, Bulb: PAR38, Base: E39 Mogul Base, Lumens: >2537, CRI: >82, Color Temperature: 2700K, Beam Angle: 120°, Average Life: >50,000 Hrs.

Overview

LED Lamp, 30W, 120-277V, Bulb: PAR38, Base: E39 Mogul Base, Lumens: >2537, CRI: >82, Color Temperature: 2700K, Beam Angle: 120°, Average Life: >50,000 Hrs.
Also known as: 844006081850, LED-8055M27, LGDLED8055M27

Specifications

Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Lumens: 2537
Wattage: 30
Material: Plastic
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 120°
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Lumens: 2537
Material: Plastic
Color Temperature: 2700 (Warm White)
Angle: 120°
Base: Mogul Screw (E39)
Wattage: 30
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Volts AC Range: 120 - 277