This product has been discontinued.

45W External Driver Post Top Retrofit
Item #: 0394765
Cat #: LED-8084M30
UPC: 844006083014
Company wide:
0
in stock
Discontinued
Documents & Guides
External Driver Post Top Retrofit, 45W, 120-277V, Lumens: 4062, Replaces 175W HID/500W Halogen, Base: E39 Mogul, 3000K, CRI: 84.4, Dimmable, 50,000 Hour Rated.
Overview
External Driver Post Top Retrofit, 45W, 120-277V, Lumens: 4062, Replaces 175W HID/500W Halogen, Base: E39 Mogul, 3000K, CRI: 84.4, Dimmable, 50,000 Hour Rated.
Also known as: 844006083014, LED-8084M30, LGDLED8084M30
Specifications
| Color Rendering Index (CRI): | 84 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Mogul Screw (E39) |
| Wattage: | 45 |
| Material: | Plastic |
| Lumens: | 4062 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 84 |
| Base: | Mogul Screw (E39) |
| Material: | Plastic |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 45 |
| Lumens: | 4062 |
| Dimmable: | Yes |