This product has been discontinued.

Modular Commercial Grow Light, 150W, 40"
Item #: 0394746
Cat #: LED-9640G-A1-150S
UPC: 844006096328
Company wide:
0
in stock
Discontinued
Documents & Guides
Modular Commercial Grow Light, 150 Watt, LED, 120-277 Volt, Length: 40 Inch, IP65
Overview
Modular Commercial Grow Light, 150 Watt, LED, 120-277 Volt, Length: 40 Inch, IP65
Also known as: 844006096328, LED-9640G-A1-150S, LGDLED9640GA1150S
Specifications
| Mounting: | Recessed |
| Wattage: | 150 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Light Technology: | LED |
| Wattage: | 150 |
| Volts AC Range: | 120 - 277 |