This product has been discontinued.

4' 18W T8 LED Lamp, 57K
Item #: 0394745
Cat #: LED-6204-4-50K-G2
UPC: 844006064341
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 18W, 120-277V, Bulb: T8, Base: Medium Bi-Pin (G13), CRI: >80, Color Temperature: 5700K, Rated Life: Up to 50,000 Hrs.
Overview
LED Lamp, 18W, 120-277V, Bulb: T8, Base: Medium Bi-Pin (G13), CRI: >80, Color Temperature: 5700K, Rated Life: Up to 50,000 Hrs.
Also known as: 844006064341, LED-6204-4-50K-G2, LGDLED6204450KTFR
Specifications
| Wattage: | 18 |
| Color Temperature: | 5700 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Wattage: | 18 |
| Color Rendering Index (CRI): | 80 |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 5700 (Bright White) |
| Light Technology: | LED |