This product has been discontinued.

230W LED HID Replacement, 50K
Item #: 0394744
Cat #: SN-V-E39-L-20KLM-850-G3
UPC: 815975020584
Company wide:
0
in stock
Discontinued
Documents & Guides
LED HID Replacement Lamp, 230 Watt, 120-277V, 80 CRI, 20000 Lumens, 5000K, Mogul Screw (E39) Base
Overview
LED HID Replacement Lamp, 230 Watt, 120-277V, 80 CRI, 20000 Lumens, 5000K, Mogul Screw (E39) Base
The Lunera HID LED lamp is a Line Driven (ballast bypassed) LED replacement for Metal Halide (MH) and High Pressure Sodium (HPS) lamps with an E39 mogul base. This lamp replaces 400W ~ 175W MH and HPS lamps in lighting applications such as High Bay, Low Bay and Parking Garages.
Also known as: 815975020584, SN-V-E39-L-20KLM-850-G3, LUNSNVE39L20KLM840, Lamp shade
Specifications
| Color Temperature: | 5000 (Bright White) |
| Base: | Mogul Screw (E39) |
| Wattage: | 230 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 20000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 230 |
| Lumens: | 20000 |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |