APP IMLLEDR35D5BU IMLED LP 3K LM 1.

Item #: 0394684

Cat #: IMLLEDR35D5BU

UPC: 781381048156

Company wide:
0 in stock
APP IMLLEDR35D5BU IMLED LP 3K

Overview

APP IMLLEDR35D5BU IMLED LP 3K
Also known as: 781381048156, IMLLEDR35D5BU, APPIMLLEDR35D5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 3300
Mounting: Stanchion
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Light Technology: LED
Lumens: 3300
Color: Gray
Volts AC Range: 120 - 277