APP IMLLEDR34P5BU IMLED LP 3K LM 1.

Item #: 0394667

Cat #: IMLLEDR34P5BU

UPC: 781381048088

Company wide:
0 in stock
APP IMLLEDR34P5BU IMLED LP 3K

Overview

APP IMLLEDR34P5BU IMLED LP 3K
Also known as: 781381048088, IMLLEDR34P5BU, APPIMLLEDR34P5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Color: Gray
Lumens: 3400
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Color: Gray
Light Technology: LED
Mounting: Stanchion
Lumens: 3400
Volts AC Range: 120 - 277