APP IMLLEDR34D5BU IMLED LP 3K LM 1.

Item #: 0394636

Cat #: IMLLEDR34D5BU

UPC: 781381048095

Company wide:
0 in stock
APP IMLLEDR34D5BU IMLED LP 3K

Overview

APP IMLLEDR34D5BU IMLED LP 3K
Also known as: 781381048095, IMLLEDR34D5BU, APPIMLLEDR34D5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 3300
Mounting: Stanchion
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Light Technology: LED
Lumens: 3300
Color: Gray
Volts AC Range: 120 - 277