APP IMLLEDR25G5BU IMLED LP 2K LM 1.

Item #: 0394612

Cat #: IMLLEDR25G5BU

UPC: 781381907682

Company wide:
0 in stock
APP IMLLEDR25G5BU IMLED LP 2K

Overview

APP IMLLEDR25G5BU IMLED LP 2K
Also known as: 781381907682, IMLLEDR25G5BU, APPIMLLEDR25G5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 2500
Mounting: Stanchion
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Light Technology: LED
Lumens: 2500
Color: Gray
Volts AC Range: 120 - 277