APP IMLLEDR25D5BU IMLED LP 2K LM 1.

Item #: 0394604

Cat #: IMLLEDR25D5BU

UPC: 781381048132

Company wide:
0 in stock
APP IMLLEDR25D5BU IMLED LP 2K

Overview

APP IMLLEDR25D5BU IMLED LP 2K
Also known as: 781381048132, IMLLEDR25D5BU, APPIMLLEDR25D5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Color: Gray
Lumens: 2300
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Color: Gray
Light Technology: LED
Mounting: Stanchion
Lumens: 2300
Volts AC Range: 120 - 277