APP IMLLEDD43P5BU IMLED LP 4K LM 1"

Item #: 0394559

Cat #: IMLLEDD43P5BU

UPC: 781381048040

Company wide:
0 in stock
APP IMLLEDD43P5BU IMLED LP 4K

Overview

APP IMLLEDD43P5BU IMLED LP 4K
Also known as: 781381048040, IMLLEDD43P5BU, APPIMLLEDD43P5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Wattage: 48
Mounting: Pendant
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Pendant
Light Technology: LED
Wattage: 48
Color: Gray
Volts AC Range: 120 - 277