APP IMLLEDD43G5BU IMLED LP 4K LM 1"

Item #: 0394547

Cat #: IMLLEDD43G5BU

UPC: 781381434744

Company wide:
0 in stock
APP IMLLEDD43G5BU IMLED LP 4K

Overview

APP IMLLEDD43G5BU IMLED LP 4K
Also known as: 781381434744, IMLLEDD43G5BU, APPIMLLEDD43G5BU

Specifications

Size: 1 in
Lumens: 5000
Type: LED
Size: 1 in
Type: LED
Lumens: 5000