APP IMLLEDD43D5BU IMLED LP 4K LM 1"

Item #: 0394543

Cat #: IMLLEDD43D5BU

UPC: 781381048057

Company wide:
0 in stock
APP IMLLEDD43D5BU IMLED LP 4K

Overview

APP IMLLEDD43D5BU IMLED LP 4K
Also known as: 781381048057, IMLLEDD43D5BU, APPIMLLEDD43D5BU

Specifications

Size: 1
Type: LED
Lumens: 4600
Size: 1
Lumens: 4600
Type: LED