APP IMLLEDD42J5BU IMLED LP 4K LM 3/

Item #: 0394529

Cat #: IMLLEDD42J5BU

UPC: 781381047364

Company wide:
0 in stock
APP IMLLEDD42J5BU IMLED LP 4K

Overview

APP IMLLEDD42J5BU IMLED LP 4K
Also known as: 781381047364, IMLLEDD42J5BU, APPIMLLEDD42J5BU

Specifications

Type: LED
Lumens: 4300
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 4300