APP IMLLEDD42D5BU IMLED LP 4K LM 3/

Item #: 0394520

Cat #: IMLLEDD42D5BU

UPC: 781381047944

Company wide:
0 in stock
APP IMLLEDD42D5BU IMLED LP 4K

Overview

APP IMLLEDD42D5BU IMLED LP 4K
Also known as: 781381047944, IMLLEDD42D5BU, APPIMLLEDD42D5BU

Specifications

Type: LED
Lumens: 4600
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 4600