APP IMLLEDD33P5BU IMLED LP 3K LM 1"

Item #: 0394514

Cat #: IMLLEDD33P5BU

UPC: 781381048026

Company wide:
0 in stock
APP IMLLEDD33P5BU IMLED LP 3K

Overview

APP IMLLEDD33P5BU IMLED LP 3K
Also known as: 781381048026, IMLLEDD33P5BU, APPIMLLEDD33P5BU

Specifications

Size: 1 in
Type: LED
Lumens: 3400
Size: 1 in
Lumens: 3400
Type: LED